Mag Meter 2 in. DC Powered with Pulse Output and Remote Display 20ft
iMAG4700R Mag Meter 2 in. DC Powered with Pulse Output and Remote Display 20ft
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market.
- With electrodes designed to discourage fouling, it is available in 2” to 12” pipe in municipal or industrial water/wastewater and reclaimed water applications
- Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
- IMAG-Series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
- DC Powered - 9-36 VDC @ 250mA max (AC power options available) w/battery backup
- Configured with Datalogger
- Standard with one pulse output with 20 ft. DC power/output cable
- NSF gaskets included
- Remote display with 20 ft. cable
- MFG Part Code Configuration: IMAG4700R-0200-F1-P-D1-X-01-006S-006
Specifications
- ANSI:
- ANSI 61
- Battery Size:
- 7.2V D, 9V
- Coating:
- Epoxy
- Collection:
- iMAG4700R
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 321 gpm
- Length:
- 7-9/10 in
- Material:
- Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
- Material Type:
- Polyurethane, Santoprene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Weight:
- 22 lb