This product requires certification to purchase.

Mag Meter 4 in. DC Powered with Pulse Output and Remote Display 20ft

Seametrics

iMAG4700R Mag Meter 4 in. DC Powered with Pulse Output and Remote Display 20ft

  • Fast #
  • Part #SIMAG4700R400
  • Item #9836392
  • Manufacturer Part #IMAG4700R-0400-F1-P-D1-X-01-006S-006
4.7 out of 5 Customer Rating
Brand image
Seametrics

iMAG4700R Mag Meter 4 in. DC Powered with Pulse Output and Remote Display 20ft

  • Fast #
  • Part #SIMAG4700R400
  • Item #9836392
  • Manufacturer Part #IMAG4700R-0400-F1-P-D1-X-01-006S-006
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The iMAG-series is the most economical flanged electromagnetic flowmeter on the market
  • With electrodes designed to discourage fouling, it is available in 2" to 12" pipe in municipal or industrial water/wastewater and reclaimed water applications
  • Minimal straight pipe requirements allow iMAG-series meters to be used in piping configurations where there is little space between the meter and an elbow
  • IMAG-series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • DC powered - 9-36 VDC @ 250mA max (AC power options available) with battery backup
  • Configured with datalogger
  • Standard with one pulse output with 20 ft DC power/output cable
  • Includes factory installed grounding rings & NSF gaskets
  • Remote display with 20 ft cable
  • MFG part code configuration: IMAG4700R-06G0-F1-P-D1-X-01-006S-006
  • Requires Certification

Specifications

ANSI:
ANSI 61
Battery Size:
7.2V D, 9V
Coating:
Epoxy
Collection:
iMAG4700R
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Flow Rate:
1285 gpm
ISO:
ISO 9001:2008
Length:
10-3/25
Material:
Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
Material Type:
Polyurethane, Santoprene
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Magmeter
Waterworks Application:
Water
Weight:
43