This product requires certification to purchase.

L Leather Lined Cowhide Driver Glove in Natural

Seattle Glove

L Leather Lined Cowhide Driver Glove in Natural

  • Fast #
  • Part #S94360RL
  • Item #4927034
  • Manufacturer Part #9-4360R - LARGE
5 out of 5 Customer Rating
Seattle Glove

L Leather Lined Cowhide Driver Glove in Natural

  • Fast #
  • Part #S94360RL
  • Item #4927034
  • Manufacturer Part #9-4360R - LARGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Cowhide B-grade leather construction
  • Durable for all utility applications
  • Red fleece lined for warmth
  • Straight thumb
  • Requires Certification

Specifications

Color Finish Name:
Natural
Glove Size:
L
Glove Type:
Driver
Material:
Leather
Material Type:
Cowhide
Reusable:
Yes