This product requires certification to purchase.

Sedona 52"" Rectangle Concrete Propane or Natural Gas Fire Pit Table in Gray by Real Flame

Sedona 52"" Rectangle Concrete Propane or Natural Gas Fire Pit Table in Gray by Real Flame

  • Fast #
  • Part #RC11812LPGRY
  • Item #9679029
  • Manufacturer Part #C11812LP-GRY
3.9 out of 5 Customer Rating
Brand image

Sedona 52"" Rectangle Concrete Propane or Natural Gas Fire Pit Table in Gray by Real Flame

  • Fast #
  • Part #RC11812LPGRY
  • Item #9679029
  • Manufacturer Part #C11812LP-GRY
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful 65,000 BTU output provides plenty of heat to keep you warm well into the night
  • 20 lb. tank of liquid propane will burn up to 7 hours on high or 20 hours on low setting
  • Convenient electronic ignition removes the need for long matches or ignitors
  • Durable cast MGO with steel framework construction
  • Includes realistic lava rocks for the fire to weave through, providing a more natural look
  • This fire pit comes with a convenient natural gas conversion kit
  • Includes tank seat, lava rock, leveling legs, protective cover and conversion kit.
  • Some basic assembly required for full use of this fire pit
  • Requires Certification
Dimensions & Measurements
Depth
31-1/4 in
Height
15-1/2 in
Length
31-1/4 in
Width
31-1/4 in
Characteristics & Features
Color Finish Name
Grey
Material
Concrete, Reinforced Concrete, Steel
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fuel Type
Propane
Warranty & Product Information
Type
RC11812LPGRY