This product requires certification to purchase.

80 in-lbs 3/8 in Torque Wrench

Seekonk

80 in-lbs 3/8 in Torque Wrench

  • Fast #
  • Part #S8A
  • Item #272999
  • Manufacturer Part #8-A
5 out of 5 Customer Rating
Brand image
Seekonk

80 in-lbs 3/8 in Torque Wrench

  • Fast #
  • Part #S8A
  • Item #272999
  • Manufacturer Part #8-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • These durable "T-Handle" type tools feature a unique locking collar which allows the tool to be used as an untorqued snug-up or back-off as well as a conventional torque tool
  • With locking collar retracted, the tool torques to the specified torque in the right hand direction (tightening)
  • While ratcheting in the left hand direction. When proper torque value has been achieved, the mechanism slips internally and over tightening is impossible
  • It is the base for a whole family of specialized tools in the NO-HUB line
  • Requires Certification

Specifications

Drive Size:
3/8 in
Handle Type:
T-handle
Proposition 65:
WARNING: This product can expose you to nickel plating, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Torque (In-Lbs):
80 in-lbs