18 kW Electric Tankless Water Heater
18 kW Electric Tankless Water Heater
Product Details
Product Details
- Heat output (max.): 61,430 BTU
- Power rating (max.): 18 kW
- Voltage rating (nominal): 240VAC
- Current rating (max.): 75A
- Energy factor: 0.99+
- Heating elements: 4500W x 4
- Temp. output (dial): 90-130° F
- Built-in DSM utility integration option
- Small and compact
- 3/4" plumbing connections
Specifications
- AMP:
- 75
- Application:
- Residential
- BTU:
- 61430
- Depth:
- 6-1/4 in
- Height:
- 15-3/4 in
- Maximum Temperature:
- 130
- Power Source:
- Electric
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Watts:
- 18 kW
- Width:
- 15-3/4 in