Meter Insulation Jackets for Sensus SR2 5/8 & 3/4 inch Water Meters, 6/Pack
Meter Insulation Jackets for Sensus SR2 5/8 & 3/4 inch Water Meters, 6/Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Insulate and protect water meters from damage caused by freezing
- Custom-molded from expanded polystyrene conforms to the meter style you have in use
- Cost efficient means of preventing frozen meters
- For 5/8" and 3/4" meters only
- Brand specific ensures form fitting thermal protection from the meter body out over the meter coupling nuts on the inlet and outlet ports
- Reusable - no need to purchase new ones at change out time if the existing jackets have not been damaged
- Fasten the meter jacket using the included easy-grip straps to secure around each end
- Other meter brands available
- Sold per pack of 6
Documents
Specifications
- Brand Model Compatibility:
- Sensus SR2
- Color Finish Name:
- White
- Material:
- Foam, Plastic
- Material Type:
- Polystyrene
- Package Quantity:
- Pack of 6
- Product Type:
- Water Meter Insulation Jacket
- Weight:
- 2 lb