10 in. Type B QC Gas Vent Flat Flashing
10 in. Type B QC Gas Vent Flat Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 10 in
- Diameter - Inside 1:
- 10 in
- Material:
- Steel
- UPC:
- 053713127731