This product requires certification to purchase.

10 x 10 in. Ceiling & Sidewall Register

Selkirk Americas

10 x 10 in. Ceiling & Sidewall Register

  • Fast #
  • Part #M604M1010
  • Item #7265144
  • Manufacturer Part #604M1010
5 out of 5 Customer Rating
Brand image
Selkirk Americas

10 x 10 in. Ceiling & Sidewall Register

  • Fast #
  • Part #M604M1010
  • Item #7265144
  • Manufacturer Part #604M1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceiling & Sidewall Register
  • Requires Certification

Specifications

Color Finish Name:
White
GRD Deflection Type:
4-way
Height:
10 in
Material:
Steel
UPC:
053713913952
Width:
10 in