4 in. X 18 in. Type B RV Round Gas Vent Pipe
4 in. X 18 in. Type B RV Round Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime limited warranty
- Die Formed Ends
- Lock tab feature
- Gas vent pipe
Specifications
- Adjustable:
- No
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-1/2 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28 ga
- Length:
- 18 in
- Material:
- Stainless Steel
- UPC:
- 053713125638
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent