4 in. x 5 in. Type B RV Gas Vent Increaser
4 in. x 5 in. Type B RV Gas Vent Increaser
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- B-Vent
Specifications
- Diameter - Inside 1:
- 4
- Diameter - Inside 2:
- 5
- Duct Size:
- 4 in x 5 in
- Material:
- Steel
- UPC:
- 053713125843