5 in. Gas Vent Cap Aluminum
5 in. Gas Vent Cap Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 5 in
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 053713126314