12 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel
601 Series 12 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceiling & Sidewall Register
Specifications
- Application:
- Residential
- Collection:
- 601 Series
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 12 in
- Material:
- Steel
- UPC:
- 053713003585
- Width:
- 6 in