8 x 4 in. Ceiling & Sidewall Register in White 3-way
8 x 4 in. Ceiling & Sidewall Register in White 3-way
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Height:
- 8
- Installation Type:
- Ceiling Mount, Sidewall
- Width:
- 4