3 in. x 18 in. Type B RV Round Gas Vent Pipe
RV 3 in. x 18 in. Type B RV Round Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- RV
- Diameter:
- 3
- Duct Size:
- 3 in
- Gauge (metal):
- 28
- Length:
- 18
- Material:
- Steel
- UPC:
- 053713125256
- Vent Type:
- B-Vent