15 x 19 in. Oil Only Absorbent Pad in White (Case of 100)
15 x 19 in. Oil Only Absorbent Pad in White (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Made with Q-CEL® technology
- Floats on water
- Repels water
- Contains 80% cotton, a renewable resource
- Has cover stock on both sides making it extremely durable when wet
- Absorbs oil, grease, transmission fluid, coolants, and many other liquids
Specifications
- ASTM:
- ASTM F726-06
- Color Finish Name:
- White
- Length:
- 19
- Material:
- Cotton
- Package Quantity:
- Case of 100
- Product Type:
- Absorbent
- Width:
- 15