11 x 9-2/5 in. Premium Perforated Wiper in White (Sheets of 70)
Bravo® 11 x 9-2/5 in. Premium Perforated Wiper in White (Sheets of 70)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Works like cloth
- Soft on hands and face
- Excellent kitchen roll towel
- Premium white roll towels are made with 10% recycled cellulose fibers
- Ideal for all light duty wiping application
- Great for office coffee areas where you need a towel that will hold up and absorb fast
- Stronger when wet than leading national grocery towel brands
- Color: White
- Size: 11" x 9.4"
Specifications
- Collection:
- Bravo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 11 in
- Package Quantity:
- Sheets of 70
- Product Type:
- Centerfeed Towel
- Width:
- 9-2/5 in