10 x 12 in. Center Pull Box Rag in White
TOOLBOX® 10 x 12 in. Center Pull Box Rag in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Paint, Staining
- Collection:
- TOOLBOX®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Cardboard
- Product Type:
- Box Rag
- Width:
- 10 in