Pop-up Wiper in White (135 Wipes per Box, 8 Boxes per Case)
TOOLBOX® Pop-up Wiper in White (135 Wipes per Box, 8 Boxes per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Light-duty, general purpose, allows single sheet dispensing
- Disposable rags work like cloth
- Soft on hands and face
- Made with 45% recycled cellulose fibers
- More absorbent than airlaid wipers at the same basis weight
- Portable dispensing box allows you to easily grab 1 sheet at a time
Specifications
- Application:
- Light Duty
- Collection:
- TOOLBOX®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-1/2
- Material:
- Cellulose
- Package Quantity:
- Box of 135 Wipes, 8 Boxes per Case
- Product Type:
- Box Wipes, Wiper
- Width:
- 8-1/2