This product requires certification to purchase.

11-22/25 x 13 in. Quarter Fold Wipers in White (12 Bundles)

Sellars Wipers & Sorbents

Toolbox®Z300 11-22/25 x 13 in. Quarter Fold Wipers in White (12 Bundles)

  • Fast #
  • Part #S2010001
  • Item #7439275
  • Manufacturer Part #2010001
4.4 out of 5 Customer Rating
Sellars Wipers & Sorbents

Toolbox®Z300 11-22/25 x 13 in. Quarter Fold Wipers in White (12 Bundles)

  • Fast #
  • Part #S2010001
  • Item #7439275
  • Manufacturer Part #2010001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Works like a cloth
  • Soft on hands and face
  • Ideal for all light-duty general purpose wiping applications
  • Made with 45% recycled cellulose fibers
  • More absorbent than airlaid wipers at the same basis weight
  • Perfect for stacking out on a work bench or counter top
  • Color: White
  • Size: 11.8" x 13"
  • Requires Certification

Specifications

Collection:
Toolbox®Z300
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
11-22/25 in
Package Quantity:
12 Bundles
Product Type:
Wiper
Width:
13 in