13 x 12-1/2 in. Jumbo Roll Cleaning Wipers in White (Roll of 1100)
Toolbox®Z600 13 x 12-1/2 in. Jumbo Roll Cleaning Wipers in White (Roll of 1100)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Toolbox®Z600
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13
- Material:
- Cellulose Fiber
- Package Quantity:
- Roll of 1100
- Product Type:
- Wiper
- Width:
- 12-1/2