8-1/2 x 16-1/2 in. Recycled Interfold Wipers in Natural
Toolbox®Z600 GreenX series 8-1/2 x 16-1/2 in. Recycled Interfold Wipers in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Does not contain any natural latex
- Soft on hands and face, absorbent, and won't fall apart, even when wet
- Ideal for all light duty general purpose wiping
- Interfold wipers are perfect for jobs that require a larger wiper
- Portable dispensing box allows you to easily grab 1 sheet at a time
- Provides opportunities to earn credits in several LEED-EB (Existing Buildings) operation and maintenance categories
- Made with 40% post-consumer recycled fibers and 10% pre-consumer recycled fibers, meeting the EPA Comprehensive Procurement Guidelines
- Made in USA
- Color: Natural, Size: 8.5" x 16.5"
Specifications
- Collection:
- Toolbox®Z600 GreenX series
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-1/2
- Product Type:
- Wiper
- Width:
- 16-1/2