Anti-Fog Window Part in Clear
Anti-Fog Window Part in Clear
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features drop-down headgear and high-impact spark guard.
- Anti-warp design prevents dimensional distortion from heat and moisture.
- Free-floating ratchet headgear has full tension adjustment.
- Windows interchangeable: 12" frontal protection and 16" wide angle protection.
- Keyhole window mounting.
- Meets ANSI Z87.1 Standards.
- Use shields as secondary protectors with primary protectors.
- CSA Z94.3-M92.
- Warning:Wear green faceshield windows with proper goggles or protective spectacles where injurious hazard rays exist.
Specifications
- ANSI:
- ANSI Z87.1 2003
- Color Finish Name:
- Clear
- Height:
- 7 in
- Material:
- Plastic, Fiberglass, Acetate
- Material Type:
- Polycarbonate
- Reusable:
- No
- Width:
- 19 in