One Size Fits All Hinged Knee Pad
Kneepro Ultra Flex III One Size Fits All Hinged Knee Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The articulating hinged design ensures proper placement all day long - set them once and forget you are even wearing them
- Soft elastic, extra-wide woven straps with reinforced sewn ends are placed well above and below the knee - no Velcro, which contaminates over time
- Simply the best knee pads made
- Specially designed Quick-Snap clips ensure quick and easy removal
- Metal rivet hinge ensures long lasting protection while kneeling or walking
- Grip-Strip designed for use in all applications without gumming up
- Built with strong, flexible hard plastic outer shells that extend well above, below and to the inside/outside of the knee for added knee and leg protection
- Straps stay aligned with your legs in any position - will not bind behind the knee
- Premium grade
- For welders/ship builders/roofers/construction workers/flooring installers
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Kneepro Ultra Flex III
- Color Finish Name:
- Grey, Orange
- Height:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 6-1/2 in