6 oz. Disposable Plastic Tube
6 oz. Disposable Plastic Tube
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Plastic
- NSF Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 6 oz
- UL Listed:
- No