162 Degree F Concealed Sprinkler Head
162 Degree F Concealed Sprinkler Head
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Diameter:
- 2-5/8 in
- K-Factor:
- 4.9
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 162