This product requires certification to purchase.

1/2 in. 4.9K Pendant Sprinkler Head in Brass

Senju Fire Protection

Model CN-RES 1/2 in. 4.9K Pendant Sprinkler Head in Brass

  • Fast #
  • Part #S0010801
  • Item #9797629
  • Manufacturer Part #001-0801
4.6 out of 5 Customer Rating
Brand image
Senju Fire Protection

Model CN-RES 1/2 in. 4.9K Pendant Sprinkler Head in Brass

  • Fast #
  • Part #S0010801
  • Item #9797629
  • Manufacturer Part #001-0801
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-813, ASTM B-828
Application:
Residential
Collection:
Model CN-RES
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Concealed Mount
K-Factor:
4.9
Material:
Bronze, Copper Alloy
Opening Size:
2-3/8 in
Product Type:
Pendent Sprinkler
UL Listed:
Yes
Weight:
0.25 lb