1/2 in. 162F 4.9K Pendent Sprinkler Head
Model RC-RES 1/2 in. 162F 4.9K Pendent Sprinkler Head
Package Quantity Info:
Each: 1 Case: 50 Pallet: 3150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-813, ASTM B-828
- Application:
- Fire Sprinkler Systems, Residential
- Collection:
- Model RC-RES
- Diameter:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 4.9
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper, Copper Alloy, Phosphor Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 162
- NSF:
- NSF 372, NSF 61
- Product Type:
- Pendent Sprinkler
- Size:
- 3-1/4 in x 2-1/4 in
- UL Listed:
- Yes