1/2 in. 3.7K Pendent Sprinkler Head
Model RC-RES 3.7 1/2 in. 3.7K Pendent Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Model RC-RES 3.7
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- K-Factor:
- 3.7
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- Product Type:
- Pendant
- Temperature Rating:
- 205
- Thread Size:
- 1/2 in
- UL Listed:
- Yes