This product requires certification to purchase.

1/2 in. 162F 4.2K Pendent Sprinkler Head in White

Senju Fire Protection

Model ZN-RES 1/2 in. 162F 4.2K Pendent Sprinkler Head in White

  • Fast #
  • Part #SS0010111
  • Item #7840259
  • Manufacturer Part #S0010111
5 out of 5 Customer Rating
Brand image
Senju Fire Protection

Model ZN-RES 1/2 in. 162F 4.2K Pendent Sprinkler Head in White

  • Fast #
  • Part #SS0010111
  • Item #7840259
  • Manufacturer Part #S0010111
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-813, ASTM B-828
Application:
Commercial, Residential
Collection:
Model ZN-RES
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-7/16 in
Installation Type:
Flush Mount
K-Factor:
4.2
Length:
1-3/8 in
Material:
Bronze, Copper, Copper Alloy, Plastic
Material Type:
PTFE
Maximum Temperature:
162
NSF:
NSF 372, NSF 61
Product Type:
Pendant
Proposition 65:
WARNING: Cancer and Reproductive Harmwww.P65Warnings.ca.gov
Size:
2-7/16 in x 1- 3/8 in
Thread Size:
1/2 in
UL Listed:
Yes