1/2 in. 3.7K Concealed and Pendant Sprinkler Head
Model RC-RES 1/2 in. 3.7K Concealed and Pendant Sprinkler Head
Package Quantity Info:
Each: 1 Case: 50 Pallet: 3150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solder type
- Ideal for use in wet pipe residential sprinkler systems as per NFPA 13D, 13R, and 13
- Standard cover plate is 3-1/4" (83 mm) in diameter
- Smaller 2-5/8" (68 mm) cover plate and 2-5/8" (68 mm) square cover plate are also available
- Cover plates are available in 11 standard finishes and unlimited custom color and pattern finishes
- Can be used for multipurpose and stand-alone residential sprinkler systems
- Can be installed in fewer steps and less time
- The Model RC-RES is designed for residential occupancies and is perfect for use in homes, hotels and other living quarters
- The Model RC-RES has a 3.7 (53.3 LPM/bar1/2) K-factor that meets the required residential flow rates with minimal residual pressure, which allows for smaller pipe sizes and water supply requirements
- For extended installation flexibility, the Model RC-RES provides 1/2 inch (12.8 mm) vertical adjustment
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model RC-RES
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 3.7
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper, Copper Alloy, Plastic
- Material Type:
- Phosphor Bronze, PTFE
- NSF:
- NSF 372, NSF 61
- Product Type:
- Concealed, Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes