This product requires certification to purchase.

175 psi. Flat Concealed Sprinkler Head Pendent

Senju Sprinkler

Model RC-RES 175 psi. Flat Concealed Sprinkler Head Pendent

  • Fast #
  • Part #SEN11801
  • Item #4597563
  • Manufacturer Part #001-1801
3.6 out of 5 Customer Rating
Brand image
Senju Sprinkler

Model RC-RES 175 psi. Flat Concealed Sprinkler Head Pendent

  • Fast #
  • Part #SEN11801
  • Item #4597563
  • Manufacturer Part #001-1801
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Model RC-RES
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
175 psi
Product Type:
Concealed, Pendant