LED 21 in. Flashlight
LED 21 in. Flashlight
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Blue
- Dimmable:
- No
- Length:
- 21 in
- Light Bulb Type:
- LED
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- UL Listed:
- No