Sensor Bathroom Sink Faucet in Polished Chrome
Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- E-Tronic® 40 electronic faucet with dual-beam infrared sensor
- 4 in center set deck mount integral spout
- 0.5 gpm (1.9 Lpm) vandal-proof, pressure compensating Econo-Flo non-aerating spray outlet
- E-Tronic® module kit with Bluetooth communication
- Internal antenna specifications -5.47 dBi peak gain of the antenna, 2400 - 2500 MHz frequency range, 2APTX-CFC0 FCC ID
- Single supply for tempered water
- 10 s run time with hand presence, safety auto timeout feature will shut the water off after 10 s
- DC powered
- Multiple field-adjustable modes and ranges
- Built-in Bluetooth technology allows for easy adjustments and mode changes using a smart phone or tablet with the Chicago Faucets CF Connect App
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 6V
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-7/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- High-Arc
- Stream Type:
- Laminar Spray
- Supply Lines Included:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in