1-1/2 x 5-7/16 in. 1 gal Ductile Iron Water Meter
1-1/2 x 5-7/16 in. 1 gal Ductile Iron Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduced head loss
- 180 days of data logging
- Integral test port
- Interchangeable measuring chambers (C2 and T2)
- Electronic register with no mechanical gearing
- Configurable LCD display
- Reads available in 9 digits
- Resettable totalizer for testing
- Low battery alarm
- Smart mode alarm
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- AWWA:
- AWWA C-701, AWWA C-702, AWWA Class 125
- Capacity:
- 1 gal
- Coating:
- Epoxy
- Diameter - Inside 1:
- 5-7/16 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 200 gpm
- Length:
- 13 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 18.8 lb