1 in. Bottom Cast Iron Plate
1 in. Bottom Cast Iron Plate
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Reduce expensive maintenance
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Hermetically sealed, magnetic drive register
- AMR and AMI compatible
- Configurable LCD display
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
Documents
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Rubber