This product requires certification to purchase.

1 in. Touchpad

You last purchased this on
 
Sensus

1 in. Touchpad

  • Fast #
  • Part #S5390720600811
  • Item #4449410
  • Manufacturer Part #5390720600811
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sensus

1 in. Touchpad

  • Fast #
  • Part #S5390720600811
  • Item #4449410
  • Manufacturer Part #5390720600811
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-700
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Plastic