This product requires certification to purchase.

2 x 5-3/4 in. 1 gal Ductile Iron Water Meter

Sensus

2 x 5-3/4 in. 1 gal Ductile Iron Water Meter

  • Fast #
  • Part #SC2X3XXBG1AXXXND
  • Item #9974381
  • Manufacturer Part #C2X3XXBG1AXXXND
5 out of 5 Customer Rating
Brand image
Sensus

2 x 5-3/4 in. 1 gal Ductile Iron Water Meter

  • Fast #
  • Part #SC2X3XXBG1AXXXND
  • Item #9974381
  • Manufacturer Part #C2X3XXBG1AXXXND
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reduced head loss
  • 180 days of data logging
  • Integral test port
  • Interchangeable measuring chambers (C2 and T2)
  • Electronic register with no mechanical gearing
  • Configurable LCD display
  • Reads available in 9 digits
  • Resettable totalizer for testing
  • Low battery alarm
  • Smart mode alarm
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B16.1
AWWA:
AWWA C-701, AWWA C-702, AWWA Class 125
Capacity:
1 gal
Coating:
Epoxy
Diameter - Inside 1:
5-3/4 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
200 gpm
Length:
15-1/4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
25.4 lb