This product requires certification to purchase.

3/4 in. Bottom Plate Gasket

You last purchased this on
 
Sensus

3/4 in. Bottom Plate Gasket

  • Fast #
  • Part #S5750600928002
  • Item #1808211
  • Manufacturer Part #5.7506E+12
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sensus

3/4 in. Bottom Plate Gasket

  • Fast #
  • Part #S5750600928002
  • Item #1808211
  • Manufacturer Part #5.7506E+12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Rubber
NSF Certified:
No
Product Type:
Bottom Plate Gasket