3/4 x 3/4 in. Spud Thread Meter
3/4 x 3/4 in. Spud Thread Meter
Product Details
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Integrated register and measuring device, encased in an external housing
- All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
- A 20-year life cycle, and a 20-year battery life guarantee
- Interval data with ability to capture about 1,100 data points
- Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
- Integrated 2-way communication for AMR and AMI
- Improves operational efficiency and customer service
- Installs horizontally, vertically, or diagonally
- Prevents removal and tampering attempts to obtain free water
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-700, AWWA C-710
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Height:
- 6-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Composite, Plastic, Tempered Glass
- Waterworks Application:
- Water
- Weight:
- 3.1 lb
- Width:
- 4-1/2 in