5-1/2 in. Non-Pit Set Module
5-1/2 in. Non-Pit Set Module
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall-mounted installation
- Connect multiple registers and ancillary devices to a single SmartPoint®
- Products sold in select areas only, please contact your local branch for availability in your area
- Offers highly flexible data collection options, including walk-by/drive-by, and fixed base
- Delivers a fast, efficient, reliable connection at a minimal cost
- Minimizes new infrastructure investment
- Extracts usage profiles to inform customers and resolve disputes
- Hourly readings monitor continuous flow, alert to leak conditions
- Simplifies installation, updates, operations, and network evolution
Documents
Specifications
- Brand Model Compatibility:
- SmartPoint®
- Depth:
- 3 in
- Height:
- 5-1/2 in
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Product Type:
- Non-Pit Set Module
- Watts:
- 2 W
- Width:
- 5-9/16 in