2 cordonel mtr 10g trpl/p tp 15.25
Cordonel® 2 cordonel mtr 10g trpl/p tp 15.25
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets and exceeds AWWA standard C715
- NSF/ANSI standard 61, Annex F and G approved
- Robust, waterproof design
- Ultrasonic meter with three flow channels for precise measurement
- Solid state measurement with no moving parts
- Real U0D0 functionality - no upstream or downstream straight pipe required (U0D0) while maintaining superior accuracy
- Broad flow range accuracy, R1000 turndown ratio
- Innovative, flat parabolic fin design
- Electronic register with no mechanical gearing
- Configurable LCD display
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- AWWA:
- AWWA C-715
- Collection:
- Cordonel®
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 220 gpm
- Height:
- 9-3/5 in
- Length:
- 15-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Irrigation
- Weight:
- 27.78 lb
- Width:
- 6-11/50 in