This product requires certification to purchase.

2 cordonel mtr 10g trpl/p tp 17

Sensus

Cordonel® 2 cordonel mtr 10g trpl/p tp 17

  • Fast #
  • Part #SG2X1PSPBG1RXXSD
  • Item #10355520
  • Manufacturer Part #G2X1PSPBG1RXXSD
3.6 out of 5 Customer Rating
Brand image
Sensus

Cordonel® 2 cordonel mtr 10g trpl/p tp 17

  • Fast #
  • Part #SG2X1PSPBG1RXXSD
  • Item #10355520
  • Manufacturer Part #G2X1PSPBG1RXXSD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets and exceeds AWWA standard C715
  • NSF/ANSI standard 61, Annex F and G approved
  • Robust, waterproof design
  • Ultrasonic meter with three flow channels for precise measurement
  • Solid state measurement with no moving parts
  • Real U0D0 functionality - no upstream or downstream straight pipe required (U0D0) while maintaining superior accuracy
  • Broad flow range accuracy, R1000 turndown ratio
  • Innovative, flat parabolic fin design
  • Electronic register with no mechanical gearing
  • Configurable LCD display
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B16.1
AWWA:
AWWA C-715
Collection:
Cordonel®
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
220 gpm
Height:
9-3/5 in
Length:
17 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Irrigation
Weight:
28.89 lb
Width:
6-11/50 in