1 iperl 1 gal 25 trpl
iPERL® 1 iperl 1 gal 25 trpl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated register and measuring device, encased in an external housing
- All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
- A 20-year life cycle and a 20-year battery life guarantee
- Interval data with ability to capture ~1,100 data points (45 days of hourly reads)
- Integrated two-way communication for AMR and AMI
- No moving parts
- Zero-lead construction
- Fire service model is approved for use in fire protection, domestic water applications
- Reclaim service model is available for non-potable applications
- Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering and multiple battery life
Documents
Specifications
- AWWA:
- AWWA C-715
- Brand Model Compatibility:
- Sensus
- Capacity:
- 10000000 gal
- Collection:
- iPERL®
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 10-3/4 in
- Material:
- Tempered Glass, Composite
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 3.3 lb
- Width:
- 4-1/2 in