This product requires certification to purchase.

3/4s iperl+ 10gal sm trpl 2w

Sensus

iPERL® 3/4s iperl+ 10gal sm trpl 2w

  • Fast #
  • Part #SIX2S1GDXXXXXXXD
  • Item #11629885
  • Manufacturer Part #IX2S1GDXXXXXXXD
4.5 out of 5 Customer Rating
Brand image
Sensus

iPERL® 3/4s iperl+ 10gal sm trpl 2w

  • Fast #
  • Part #SIX2S1GDXXXXXXXD
  • Item #11629885
  • Manufacturer Part #IX2S1GDXXXXXXXD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Starts registering flow as low as 0.03 gpm
  • Can be installed horizontally, vertically or diagonally
  • Compatible with current Sensus AMI/AMR systems
  • Reduces maintenance and cost
  • Allows remote management, monitoring and diagnosis
  • Logs up to 120 days of hourly consumption data
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-715
Brand Model Compatibility:
Sensus
Capacity:
35 gpm
Collection:
iPERL®
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
6-1/10 in
Inlet Outlet:
1 in inlet/ 1 in outlet
Length:
7-1/2 in
Material:
Plastic
Material Type:
Polymer
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Fire
Weight:
3.1 lb
Width:
4-1/2 in