This product requires certification to purchase.

2 reg omni c2 100cf 20 foot triple cable

Sensus

OMNI+ Compound C2 2 reg omni c2 100cf 20 foot triple cable

  • Fast #
  • Part #SC2XKXXBF1UXXXN
  • Item #10425455
  • Manufacturer Part #C2XKXXBF1UXXXN
5 out of 5 Customer Rating
Brand image
Sensus

OMNI+ Compound C2 2 reg omni c2 100cf 20 foot triple cable

  • Fast #
  • Part #SC2XKXXBF1UXXXN
  • Item #10425455
  • Manufacturer Part #C2XKXXBF1UXXXN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets and exceeds AWWA standard C-701 and C-702 class II
  • NSF/ANSI standard 61, Annex F and G approved
  • Patented measurement principles yielding enhanced accuracy and a longer service life than any other comparable class meter produced
  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear, thus creating the extended upper and lower flow ranges capable on only the OMNI+ C2 meter
  • Reduced head loss
  • 180 days of data logging
  • Integral test port
  • Interchangeable measuring chambers (C2 and T2)
  • Electronic register with no mechanical gearing
  • Requires Certification

Specifications

AWWA:
AWWA C-701 Class II, AWWA C-702 Class II
Brand Model Compatibility:
Sensus
Capacity:
200 gpm
Collection:
OMNI+ Compound C2
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
8-1/2 in
Length:
15-1/4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Potable Water
Weight:
25.4 lb
Width:
5-3/4 in