6 reg omni+ c2 100cf triple 25 1cfp
OMNI+ Compound C2 6 reg omni+ c2 100cf triple 25 1cfp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets and exceeds AWWA standard C-701 and C-702 class II
- NSF/ANSI standard 61, Annex F and G approved
- Patented measurement principles yielding enhanced accuracy and a longer service life than any other comparable class meter produced
- Superior construction of the main case and measuring chamber for longer life
- One moving part allows the measuring element to operate virtually without friction or wear, thus creating the extended upper and lower flow ranges capable on only the OMNI+ C2 meter
- Reduced head loss
- 180 days of data logging
- Integral test port
- Interchangeable measuring chambers (C2 and T2)
- Electronic register with no mechanical gearing
Specifications
- AWWA:
- AWWA C-701 Class II, AWWA C-702 Class II
- Brand Model Compatibility:
- Sensus
- Capacity:
- 2000 gpm
- Collection:
- OMNI+ Compound C2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 14 in
- Length:
- 24 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Potable Water
- Weight:
- 130 lb
- Width:
- 11 in