4 in. Ductile Iron Water Meter
Omni™ 4 in. Ductile Iron Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- NSF/ANSI standard 61, annex F and G approved
- Underwriters laboratories (UL) listed and factory mutual (FM) approved
- Meets and exceeds AWWA standard C703 class II
- 180 days of data logging
- Flanged design
- Reduced head loss
- Superior construction of the main case and measuring chamber for longer life
- Patented measurement principles yielding enhanced accuracy and a longer service life than any other comparable class meter
- Electronic register with no mechanical gearing
- Integral test port
Documents
Specifications
- AWWA:
- AWWA C-703 Class II, AWWA Class 125
- Collection:
- Omni™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 33 in
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex F, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Water
- Weight:
- 212 lb
- Width:
- 22-1/4 in