This product requires certification to purchase.

2 in. 100 cu. ft. Ductile Iron Water Meter

Sensus

OMNI™ C² 2 in. 100 cu. ft. Ductile Iron Water Meter

  • Fast #
  • Part #SC2X9XXBF2UXXXND
  • Item #9539422
  • Manufacturer Part #C2X9XXBF2UXXXND
4.1 out of 5 Customer Rating
Brand image
Sensus

OMNI™ C² 2 in. 100 cu. ft. Ductile Iron Water Meter

  • Fast #
  • Part #SC2X9XXBF2UXXXND
  • Item #9539422
  • Manufacturer Part #C2X9XXBF2UXXXND
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Meets and exceeds AWWA standard C701 and C702 class II
  • NSF/ANSI standard 61, annex F and G approved
  • Patented measurement principles yielding enhanced accuracy and longer service life than any other comparable class meter produced
  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear, thus creating the extended upper and lower flow ranges capable on only the OMNI+ C2 meter
  • Reduced head loss
  • 180 days of data logging
  • Integral test port
  • Interchangeable measuring chambers (C2 and T2)
  • Electronic register with no mechanical gearing
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-701 Class II, AWWA C-702 Class II, AWWA Class 125
Capacity:
100 cu ft
Collection:
OMNI™ C²
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
15-1/4 in
Material:
Ductile Iron
NSF:
NSF 61 Annex F, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
25.4 lb
Width:
5-3/4 in