4 in. Ductile Iron Water Meter

You last purchased this on
 
Sensus

OMNI™ C² 4 in. Ductile Iron Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

OMNI™ C² 4 in. Ductile Iron Water Meter

  • Fast #
  • Part #SC4X3XXBF1SXXXND
  • Item #9539446
  • Manufacturer Part #C4X3XXBF1SXXXND
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NSF/ANSI standard 61, annex F and G approved
  • Patented measurement principles yielding enhanced accuracy and longer service life than any other comparable class meter produced
  • Meets and exceeds AWWA standard C701 and C702 class II
  • Integral test port
  • Reduced head loss
  • 180 days of data logging
  • Flanged design
  • Superior construction of the main case and measuring chamber for longer life
  • Electronic register with no mechanical gearing
  • Interchangeable measuring chambers (C2 and T2)
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-701, AWWA C-702 Class II, AWWA Class 125
Collection:
OMNI™ C²
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Length:
20 in
Material:
Ductile Iron
NSF:
NSF 61 Annex F, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Water
Weight:
64.9 lb
Width:
9-1/8 in